725WR - QUICK RELEASE RATCHET INSERT TOOL - SIZE 4
QuickRelease ratcheting bits
See technical informationReferences
Stahlwille:58253004
Rubix:80002121
Manufacturer :725QR/ 4
EAN:4018754139606



Product details : 725WR - QUICK RELEASE RATCHET INSERT TOOL - SIZE 4
QuickRelease ratchet bits. Male crutch tools for torque wrenches. Male drive squares conforming to DIN 3120. The continuous load capacity of the square drives complies with DIN EN ISO 6789:2003. It must not be exceeded when using larger torque wrenches and bit holders. reversible, with QuickRelease safety lock.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x50x60 mm |
|---|---|
| Logistic Weight | 60 g |
| Square drive adapter | 1/4 '' |
| Fixation | 12 mm |
| Length | 17.5 mm |
| Tightening torque, maximum | 40 N.m |
Show UNSPSC/ECL@SS
£ 101.79 excl. VAT
/ Each
£ 122.15 incl. VAT
- Usually arrives within 14 working days
