Radial insert ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.3 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.3 mm |
Bearing Clearance | CN |
Series | E35-KRR |
Material | Cast Iron |
Type | Bearing Insert |
Usually arrives within 14 working days