MITUTOYO 103-905-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-905-10
Rubix:80033678
EAN:4946368554778

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
Documents
Product details : MITUTOYO 103-905-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
Set of Mitutoyo 103-905-10 outside micrometers for measuring diameters in the range 0–12" with 0.001" graduation and repeatable ratchet pressure.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Precision | 6.35 |
| Resolution | 0.0254 |
Show UNSPSC/ECL@SS
£ 1,874.82 excl. VAT
/ Each
£ 2,249.78 incl. VAT
- Usually arrives within 14 working days