MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:103-148-10
Rubix:260A0838
EAN:4946368215044

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 226.81 excl. VAT
/ Each
£ 272.17 incl. VAT
- Usually arrives within 14 working days