KNIPEX 926763 UNIVERSAL TWEEZERS INSULATED 1000V 145MM
Precision Tweezers, insulated
See technical informationReferences
Knipex:92 67 63
Rubix:388A3939
EAN:4003773054931




Product details : KNIPEX 926763 UNIVERSAL TWEEZERS INSULATED 1000V 145MM
Tested in accordance with IEC 60900. Immerse insulation. Nickel-plated. Spring steel, very resistant. Serrated gripping surfaces. Straight.
Tested according to IEC 60900. With dipped insulation. Spring steel, chrome plated. Spring steel, high-strength
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x18x12 mm |
|---|---|
| Nose shape | straight |
| Length | 147 mm |
| Weight | 40 g |
| Material | stainless steel |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
- Delivery usually within ( 14 ) days