KNIPEX 923229 UNIVERSAL TWEEZERS STAINLESS STEEL 118MM
Precision tweezers, needle-pointed
See technical informationReferences
Knipex:92 32 29
Rubix:388A3928
EAN:4003773054818



Product details : KNIPEX 923229 UNIVERSAL TWEEZERS STAINLESS STEEL 118MM
For very fine assembly work. Extra fine points. Smooth gripping surfaces. Stainless, anti-magnetic. Non-reflective matte. Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Matte gripping surfaces for optimal grip. Sickle-shaped points.
Sickle-shaped tips. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. Gripping surfaces matt finished for optimum grip. For ultra fine mounting work. Extra fine tips. Smooth gripping surfaces. Stainless, anti-magnetic. Non-reflective matt finish. Chrome nickel steel, stainless, anti-magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x60x20 mm |
|---|---|
| Nose shape | curved |
| Length | 120 mm |
| Weight | 16 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 14 ) days