Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER A/F 9/16 X 5/8
ROEBUCK RING SPANNER A/F 9/16 X 5/8
Ring Spanner
References
roebuck:
880092
rubix:
222A1159
ean:
3660338335419
Technical specifications
Length
227
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER A/F 9/16 X 5/8
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
Length
227
mm
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
FACOM 467BF.19 FLEX COMB RATCHETING WRENCH 19MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 17MM 865308
467B.6 ANTI SLIP RATCHET COMBINATION SPANNER 6MM
FACOM 440.26 COMBINATION WRENCH 26MM
FACOM FLARE NUT WRE 42.8X10
FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22
STAHLWILLE 40082626 COMBINATION SPANNER 26MM
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
KNIPEX 980009 OPEN JAW WRENCHES
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
GEDORE 5/16AF COMBI SPANNER 7
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 11MM 865384
ROEBUCK 00340 1000V INSULATED 17MM OPEN ENDED SPANNER
GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850