Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
6-sided spark resistant pipe wrench
References
roebuck:
846035
rubix:
209A7346
ean:
3660338082313
Technical specifications
Length
395
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
Length
395
mm
Material
bronze aluminium
Weight
1300
g
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.02
excl. VAT
/
Each
£
184.82
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 35MM 846040
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
FACOM 55MM IMPACT WRENCH 49.55SR
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
FACOM 49.41SR NON SPARKING 41MM O/E SLOGGING SPANNER
FACOM 23MM COMBINATION WRENCH 440.23SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
FACOM 25MM COMBINATION WRENCH 440.25SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
BAHCO B199.130.125 NUT DRIVER 13 X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
FACOM 22MM SLOGGING WRENCH 50.22SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271