Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
Spark resistant combination wrench
References
roebuck:
845994
rubix:
209A7644
ean:
3660338081910
Technical specifications
Opening
17
mm
Length
210
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
17
mm
Length
210
mm
Material
bronze aluminium
Weight
230
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.55
excl. VAT
/
Each
£
76.26
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING PIPE WRENCH 846133
BAHCO NS010-2224 NS DOUBLE RING AL-BR 22-24MM
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM COMBINATION WRENCH 134A.8SR
BAHCO B199.060.125 INSULATED NUT DRIVER 6X125
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM