Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 12MM 845989
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 12MM 845989
Spark resistant combination wrench
References
roebuck:
845989
rubix:
209A7639
ean:
3660338081866
Technical specifications
Opening
12
mm
Length
150
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 12MM 845989
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
12
mm
Length
150
mm
Material
bronze aluminium
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.31
excl. VAT
/
Each
£
36.37
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288
FACOM 11MM COMBINATION WRENCH 440.11SR
BAHCO NS010-1921 NS DOUBLE RING AL-BR 19-21MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 13MM 846019
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
FACOM 55MM SLOGGING WRENCH 50.55SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006