ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846039
Rubix:209A7350
EAN:3660338082351

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 34 mm |
|---|---|
| Length | 425 mm |
| Material | bronze aluminium |
| Weight | 1700 g |
Show UNSPSC/ECL@SS
£ 443.72 excl. VAT
/ Each
£ 532.46 incl. VAT
- Usually arrives within 14 working days
