Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KL361JF 25MM X 50MT 320GRIT ROLLS
KL361JF 25MM X 50MT 320GRIT ROLLS
Roll-canvas KL 361 JF
References
klingspor:
3780
rubix:
1681301
ean:
4014855014361
Technical specifications
Length
50000
mm
Width
25
mm
Grain
320
See all Specifications
Product details
Technical specifications
Product details : KL361JF 25MM X 50MT 320GRIT ROLLS
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
320
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.34
excl. VAT
/
Each
£
41.21
incl. VAT
In stock: Next day delivery
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
KLINGSPOR 218077 ABRASIVE ROLL 40MM X 50M P40 KL385 JF
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
3M 3764 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M A MED
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
KLINGSPOR 115X50M 150G CLOTH 3951
PFERD 45016212 ABRASIVE ROLL SBR50 A120
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
PFERD PR 1235 A 80 42811308 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P80
PFERD PR 0635 A 80 42810708 POLIROLL CARTRIDGE ROLL PR 6 X 35 P80
NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE