References
Facom:804
Rubix:80049443
EAN:3148512017509




Technical specifications
| Measurement range | 1 mm |
|---|---|
| Number of elements | 19 |
| Material | steel |
Product details : FACOM METRIC FEELER GAUGE 804
Round end metric thickness gauges
-Set of 19 slats (round end): 4/100 --> 100/100 mm.
-Blade Length: 90 mm.
Weight: 60 g.
-Set of 19 slats (round end): 4/100 --> 100/100 mm.
-Blade Length: 90 mm.
Weight: 60 g.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 134x40x15 mm |
|---|---|
| Package weight | 60 g |
| Measurement range | 1 mm |
| Number of elements | 19 |
| Material | steel |
| Length | 9 mm |
| Precision | blade thickness graduated in 1/100 mm (0,01 mm) |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- In stock: Next day delivery