Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Feeler gauges
Set of feeler gauges
SKF 729865B 729865 B
SKF 729865B 729865 B
Feeler gauge 29 sheet
References
skf:
729865 B
rubix:
123A9829
ean:
7316577079855
Technical specifications
Measurement range
1
mm
Number of elements
29
Material
Steel (Cage)
See all Specifications
Product details
Technical specifications
Product details : SKF 729865B 729865 B
SKF Feeler Gauges 729865 B are designed to measure clearances. A typical application is to measure the internal clearance of spherical roller bearings during the mounting process. The 729865 B consists of 29 blades of 200 mm (8 in.) in a steel cage.
Technical specifications
Attributes
Measurement range
1
mm
Number of elements
29
Material
Steel (Cage)
Length
200
mm
Packaging
1 Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.27
excl. VAT
/
Each
£
116.72
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 184-301S 0,05-1MM, 13 LEAVES, 150MM BLADE
MITUTOYO 184-304S FEELER GAUGE 20 LEAVES 150MM LENGTH
MITUTOYO 184-302S FEELER GAUGE 13 LEAVES 150MM LENGTH
BAHCO 1546 FEELER GAUGE SET MET
MITUTOYO 184-303S FEELER GAUGE 28 LEAVES 150MM LENGTH
ROEBUCK 827975 THICKNESS GAUGE MEASUREMENT RANGE 0.04-1MM
CUTLINE 864898 FEELER GAUGE 0,05-1MM 13 STEEL BLADES 100MM
ROEBUCK FEELER GAUGE 0.05-1.00MM FS-470-111
CUTLINE 891973 THICKNESS GAUGE STEEL BLADE - 0.04-1MM - 18PCS - 100MM
FACOM METRIC FEELER GAUGE 804
ROEBUCK 470-102 FEELER GAUGE SET MET
STAHLWILLE 74240005 FEELER GAUGE SET
SKF 729865A 729865 A
"MOORE & WRIGHT FEELER GAUGE IMPERIAL 12"" 10 BLADE"
STAHLWILLE FEELER GAUGE SET 74240002