SKF 729865A 729865 A


Feeler gauge

References
skf:729865 A
rubix:123A9830
ean:7316577079848
brand logo
brand logo
Technical specifications
Number of elements13
MaterialSteel
Precisionvery high accuracy
See all Specifications

Product details : SKF 729865A 729865 A


SKF Feeler Gauges 729865 A are designed to measure clearances. A typical application is to measure the internal clearance of spherical roller bearings during the mounting process. The 729865 A consists of 13 blades of 100 mm (4 in.) in a plastic cover.

Technical specifications


Attributes
Number of elements13
MaterialSteel
Precisionvery high accuracy
Length100 mm
Packaging1
Show UNSPSC/ECL@SS
£ 43.73 excl. VAT
/ Each
£ 52.48 incl. VAT
  • Usually arrives within 14 working days