References
Mitutoyo:184-304S
Rubix:80022062
EAN:4946368424125

Technical specifications
| Measurement range | 1 mm |
|---|---|
| Number of elements | 20 |
| Material | hardened lamellae (lâminas temperadas) |
Documents
Product details : MITUTOYO 184-304S THICKNESS/FEELER GAUGE
This thickness gauge is ideal for a variety of measuring tasks and offers you the following benefits:
Size clearly stamped on each leaf
Leaves are easy to remove and can be individually locked open.
Strengths
Plates are easy to remove. Dimensions are marked on each plate. Plates can be locked individually in the open position.
Applications
Thickness gauge.
Technical specifications
Attributes
| Measurement range | 1 mm |
|---|---|
| Number of elements | 20 |
| Material | hardened lamellae (lâminas temperadas) |
| Length | 150 mm |
| Precision | 0.05 mm |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- In stock: Next day delivery