Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Gauges, foil
Feeler gauges
Set of feeler gauges
MITUTOYO 184-302S FEELER GAUGE 13 LEAVES 150MM LENGTH
MITUTOYO 184-302S FEELER GAUGE 13 LEAVES 150MM LENGTH
Thickness Gauge
References
mitutoyo:
184-302S
rubix:
238A9890
ean:
4946368424101
Product details
Technical specifications
Product details : MITUTOYO 184-302S FEELER GAUGE 13 LEAVES 150MM LENGTH
This thickness gauge is ideal for a variety of measuring tasks and offers you the following benefits: Size clearly stamped on each leaf Leaves are easy to remove and can be individually locked open.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.96
excl. VAT
/
Each
£
28.75
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FACOM METRIC FEELER GAUGE 804
STAHLWILLE FEELER GAUGE SET 74240002
SKF 729865A 729865 A
ROEBUCK 470-102 FEELER GAUGE SET MET
CUTLINE 864898 FEELER GAUGE 0,05-1MM 13 STEEL BLADES 100MM
BAHCO 1546 FEELER GAUGE SET MET
STAHLWILLE 74240005 FEELER GAUGE SET
SKF 729865B 729865 B
MITUTOYO 184-303S FEELER GAUGE 28 LEAVES 150MM LENGTH
ROEBUCK 827975 THICKNESS GAUGE MEASUREMENT RANGE 0.04-1MM
ROEBUCK FEELER GAUGE 0.05-1.00MM FS-470-111
MITUTOYO 184-304S FEELER GAUGE 20 LEAVES 150MM LENGTH
CUTLINE 891973 THICKNESS GAUGE STEEL BLADE - 0.04-1MM - 18PCS - 100MM
MITUTOYO 184-301S 0,05-1MM, 13 LEAVES, 150MM BLADE
"MOORE & WRIGHT FEELER GAUGE IMPERIAL 12"" 10 BLADE"