Filter Options
CATEGORIES
  • set of feeler gauges (12)
  • Brand
  • bahco
    (1)
  • facom
    (1)
  • giss cutline
    (1)
  • mitutoyo
    (4)
  • roebuck
    (1)
  • skf
    (2)
  • stahlwille
    (2)
  • 8 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo
    • skf:729865 B
    • rubix:123A9829
    • ean:7316577079855
    brand logo
    • 0.05mm 1
    • 200mm 6
    • 29undefined 3
    £ 77.10 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • skf:729865 A
    • rubix:123A9830
    • ean:7316577079848
    brand logo
    • 0.3mm 1
    • 100mm 6
    • 13undefined 3
    £ 34.41 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • giss cutline:891973
    • rubix:246A2565
    • ean:3660338445811
    brand logo
    • 18undefined 3
    • hardened and polished steelundefined 4
    £ 5.00 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:804
    • rubix:80049443
    • ean:3148512017509
    brand logo
    • 1mm 1
    • 19undefined 3
    • 9mm 6
    £ 13.53 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mitutoyo:184-304S
    • rubix:80022062
    • ean:4946368424125
    brand logo
    • 1mm 1
    • 150mm 6
    • 20undefined 3
    £ 48.01 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • stahlwille:74240002
    • rubix:80118589
    • ean:4018754045556
    brand logo
    • 1mm 1
    • 100mm 6
    • 20undefined 3
    £ 12.86 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • roebuck:4972095
    • rubix:230623
    brand logo
    • 100mm 6
    • 13undefined 3
    • hardened and polished carbon steelundefined 4
    £ 20.63 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bahco:1546
    • rubix:237A6031
    • ean:7314150214792
    brand logo
    • 1mm 1
    • 100mm 6
    • 13undefined 3
    £ 10.71 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days