References
Stahlwille:74240002
Rubix:80118589
EAN:4018754045556




Technical specifications
| Measurement range | 1 mm |
|---|---|
| Number of elements | 20 |
| Material | in nickel-plated shell with conical sheets |
Product details : STAHLWILLE FEELER GAUGE SET 74240002
Strengths
•Tapered blade
Technical specifications
Attributes
| Measurement range | 1 mm |
|---|---|
| Number of elements | 20 |
| Material | in nickel-plated shell with conical sheets |
| Length | 100 mm |
| Precision | 0.05 mm |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days