References
Bahco:9R-1/2
Rubix:401A6211
EAN:7314150365913





Technical specifications
| Square drive adapter | 9x12 mm rechthoekige aansluiting '' |
|---|---|
| Fixation | 20 mm |
Product details : BAHCO 9R-1/2 9X12 ROUND RATCHET 1/2
Round reversible ratchet with 45 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Strengths
Round Ratchet Head with Rectangular Connector
Technical specifications
Attributes
| Square drive adapter | 9x12 mm rechthoekige aansluiting '' |
|---|---|
| Fixation | 20 mm |
| Length | 54 mm |
| Tightening torque, maximum | 160 N.m |
Show UNSPSC/ECL@SS
£ 71.48 excl. VAT
/ Each
£ 85.78 incl. VAT
- Delivery usually within ( 14 ) days