Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
Saws' blades Bosch
References
bosch:
2608641204
rubix:
1243556
ean:
3165140373869
Product details
Technical specifications
Product details : BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
Technical specifications
Attributes
Logistic Weight
1165
g
Packaged dimensions (D x W x H)
312
x
305
x
10
mm
Package weight
1165
g
Diameter
260
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.91
excl. VAT
/
Each
£
77.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
MILWAUKEE 48001075 SABRE SAW BLADES PACK OF 3
ECLIPSE PIERCING SAW BLADE PS80 M4/0
LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE
IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
LENOX 2030865 AG 115 X 22.2 X 1.3 DIAMOND DISC
BAHCO 91-148-5P JIGSAWBLADES T-SHANK
BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
STARRETT BS227-5 PNEUMATIC RECIP BLADE 92X13X.65MM 24 TPI PK 5
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH