References
Mitutoyo:182-105
Rubix:80042258
EAN:4946368045931

Technical specifications
| Length | 150 mm |
|---|---|
| Material | hardened stainless steel (stainless tempered) |
Documents
Product details : MITUTOYO 182-105 STEEL RULE WIDE RIGID RULE
Highly visible graduations on a satin chrome-plated surface. In hardened stainless steel.
Strengths
•Clear graduations on satin-chrome finish
Stainless tempered
Stainless tempered
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | hardened stainless steel (stainless tempered) |
| Type | wide rigid rule |
| Precision | 100 |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- In stock: Next day delivery