• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(548)
  • Comparators and depth measurement(182)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(321)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(272)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measures - Maintenance
  5. Various measuring devices
  6. Steel rule
  7. ROEBUCK FLEXIBLE STEEL RULE 200MM

ROEBUCK FLEXIBLE STEEL RULE 200MM

Flexible Steel Rule

See technical information

References

Roebuck:7893850
Rubix:7893850
brand logo
brand logo

Product details : ROEBUCK FLEXIBLE STEEL RULE 200MM


Stainless Steel Band Steel EC grade II one round end with eye

Technical specifications


Attributes
Precisionec grade ii
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

STANLEY 0-35-401 RUSTLESS STEEL RULE 300MMCUTLINE 892310 SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MMROEBUCK 678-006FTN TIN COATED RULER 150MM / 6MITUTOYO 182-205 STEEL RULE FULLY-FLEXIBLE RULEROEBUCK 59-010-200 ENGINEERS STRAIGHT EDGE 2000MM LONGMOORE & WRIGHT STEEL RULE ER312 300MM 15MM WIDEDRAPER 52191 300MM ALUM RULEFACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEMFACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MMSTANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATEDDRAPER 59641 RULE STOCK NO.FACOM DELA1056.500 STAINLESS STEEL RULER 500MMROEBUCK 262-036MG STEEL RULE RIGID 900MM/36ROEBUCK SQUARE END RIGID STEEL RULE 450MM 752-450
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap