ELORA 59633 6 RULE STEEL

Steel Rule

See technical information

References

Draper:59633
Rubix:88190427
EAN:5010559596331
brand logo

Technical specifications

Length150 mm
Materialsteel

Product details : ELORA 59633 6 RULE STEEL


Double sided with hang hole. Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64".
Double sided with hang hole. Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64".

Strengths

  • Double sided
  • Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64"

Technical specifications


Attributes
Length150 mm
Materialsteel
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
  • Delivery usually within ( 7 ) days