References
Draper Expert:22672
Rubix:80039876
Manufacturer :22672


Technical specifications
| Length | 600 mm |
|---|---|
| Material | hardened stainless steel, mat chrome finish |
Product details : DRAPER EXPERT 22672 600MM/24IB STAINLESS STEEL RULE
Precision rules manufactured from hardened stainless steel matt chrome plated. The clear black graduations of 0.5mm, mm, 0.5cm, cm and 1/64", 1/50", 1/32", 1/20", 1/16", 1/10", 1/2", and inches on the reverse are permanently etched for long service life. Packed into vinyl wallets.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Material | hardened stainless steel, mat chrome finish |
| Weight | 188 g |
| Type | stainless steel regulator |
| Precision | graduations (metric): 0.5 mm / 1 mm / 0.5 cm / 1 cm; graduations (imperial) on reverse: 1/64', 1/50', 1/32', 1/20', 1/16', 1/10', 1/2', inches |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Delivery usually within ( 7 ) days