FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM

803.MSLS - Flexible Stainless Steel - 2 Sided - SLS

See technical information

References

Facom:803.200MSLS
Rubix:2588780
EAN:3662424028434
brand logo

Technical specifications

Length200 mm
Materialstainless steel 18% cr - 8% ni
See all Specifications

Product details : FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEM


803.MSLS - Flexible Stainless Steel - 2 Sided - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Engraved on both sides.
- One side in mm - One side in 1/2 mm.
- Inox 18% Cr - 8% Ni.
- Matte satin surface, anti-reflective.

Strengths

REGULATOR INOX 2 FACES 300MM SLS 803.300MSLS

Technical specifications


Attributes
Packaged dimensions (D x W x H)220x15x5 mm
Package weight39 g
Length200 mm
Materialstainless steel 18% cr - 8% ni
Weight35 g
Typeflexible stainless steel ruler - 2 sides - sls
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
  • Delivery usually within ( 14 ) days