• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(154)
  • Micrometers(549)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(35)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(217)
  • Gauges, foil(61)
  • Various measurements(318)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(274)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK FLEXIBLE STEEL RULE 1000MM

ROEBUCK FLEXIBLE STEEL RULE 1000MM

Flexible Steel Rule

See technical information
References
Roebuck:7875662
Rubix:7875662
brand logo
brand logo

Product details : ROEBUCK FLEXIBLE STEEL RULE 1000MM


Stainless Steel Band Steel EC grade II one round end with eye

Technical specifications


Attributes
Precisionec grade ii
Show UNSPSC/ECL@SS
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM METRIC STAINLESS STEEL RULE200MM - SAFETY LOCK SYSTEMDRAPER 12749 ALUMINIUM RULE 1000MMDRAPER 52190 600MM RULE ALUMROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATEDFACOM DELA.1051.150 STAINLESS STEEL RULEDRAPER 17686 ALU. TRIANGLE RULE 300MMSTANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400STANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULECUTLINE 892303 SEMI-RIGID STAINLESS STEEL RULE LENGTH 100 MMCUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MMMITUTOYO 182-205 STEEL RULE FULLY-FLEXIBLE RULEELORA 59633 6 RULE STEELROEBUCK 59-010-050 ENGINEERS STRAIGHT EDGE 500MM LONGFACOM STAINLESS STEEL RULER 200MM DELA.1052.200MITUTOYO 182-105 STEEL RULE WIDE RIGID RULE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap