STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5


Multi-Purpose Reciprocating Saw Blade

References
starrett:BT910-5
rubix:228A4908
brand logo
brand logo
Technical specifications
Length228 mm
MaterialBi-Metal
See all Specifications

Product details : STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5


General purpose reciprocating blade is excellent for all-around use: wood, plastic, metal and structurals
Reciprocating blade bi-metal 225MM/9" 10 TPI - MULTI PURPOSE

Strengths

Multi use bi metal reciprocating blade
Suitable for wood and metal
Tapered blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue

Applications

Application Description (Material): 3X POWER - Multi-Purpose
Application Material Thickness (mm): 6 - 25
Application Material Thickness (in): 1/4 - 1

Technical specifications


Attributes
Length228 mm
MaterialBi-Metal
Thickness1.27 mm
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
  • Usually arrives within 14 working days