ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K


Hand Hacksaw Blade

References
eclipse:AE3047K
rubix:029161
brand logo
brand logo
Technical specifications
Length300 mm
MaterialHigh Speed Steel
See all Specifications

Product details : ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K


A rigid, All Hard HSS hacksaw blade for superb highly accurate metal cutting performance.

Strengths

•Hardening process throughout ensures a strong rigid back to the blade and straight accurate cut time after time
•Precision ground teeth with a positive rake angle and smooth gullet for effective material removal
•Blade stays sharp for long life
•Cuts through most types of metals including alloys and stainless steels
•For best performance securely workpieces should be securely held in a clamp or vice to help prevent shattering of the blade

Technical specifications


Attributes
Length300 mm
MaterialHigh Speed Steel
Packaging100 Cardboard Box
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
  • Usually arrives within 14 working days