BOSCH 2608656017 RECIPRO BLADES S922VF PACK OF 5


Sabre saw blade S 922 VF

References
bosch:2608656017
rubix:1243567
ean:3165140093538
brand logo
brand logo
Technical specifications
Length150 mm
MaterialBIM
See all Specifications

Product details : BOSCH 2608656017 RECIPRO BLADES S922VF PACK OF 5


Wood with nails/metal [mm]: <100 Materials: BIM tooth configuration: variable teeth Pitch [mm]/ TPI: 1.8-2.6 / 10-14
Total length [mm]: 150Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-10 Areas of use: Studded Wood / metal (<100 mm), metal sheaths, tubes, aluminum profiles (3 - 10 mm), glass fiber reinforced plastics / epoxy (<100 mm) Glass fiber reinforced plastics / epoxy [mm]: <100 ProgressiveModel: S 922 VF

Applications

Wood | Timber / Timber / Wood beamsWoods | SoftwoodsMetal ferrous| PlasticSheaths|Glass fiber reinforced plastic (PRFV)

Technical specifications


Attributes
Logistic Weight95 g
Packaged dimensions (D x W x H)215x53x4 mm
Package weight90 g
Length150 mm
MaterialBIM
Show UNSPSC/ECL@SS
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
  • Usually arrives within 14 working days