STARRETT B614-5 STRAIGHT RECIP BLADE 152X19X0.90MM 14 TPI PK 5


Metal Cut Reciprocating Saw Blade

References
starrett:B614-5
rubix:228A4901
brand logo
brand logo
Technical specifications
Length152 mm
MaterialBi-Metal
See all Specifications

Product details : STARRETT B614-5 STRAIGHT RECIP BLADE 152X19X0.90MM 14 TPI PK 5


Starrett Bi-Metal Reciprocating Saw Blades will slice through metal quickly and efficiently. Standard blades are available in a straight and scroll cut format, the range of tooth pitches ensures that the blades will cut everything from the thinnest sheet steel up to heavy duty steel sections.
Reciprocating blade bi-metal 150MM/6" 14 TPI - METAL

Strengths

Multi use bi metal reciprocating blade
Suitable for wood and metal
Tapered blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue

Applications

Application Description (Material): 3X POWER - Metal
Application Material Thickness (mm): 6 - 25
Application Material Thickness (in): 1/4 - 1

Technical specifications


Attributes
Length152 mm
MaterialBi-Metal
Thickness0.89 mm
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
  • Usually arrives within 14 working days