IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5


Reciprocating Saw Blade

References
irwin:21072624GR
rubix:1226528
brand logo
brand logo
Technical specifications
Length152 mm
MaterialMetal
See all Specifications

Product details : IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5


Strengths

•Power Arc Curved Blade
Delivers Up To 2x Longer Life Vs. Traditional Straight Lenox® Recip Blades
Aggressive Blade Design
Optimizes the blade's angle of attack for faster cutting in a variety of materials
Extended Blade Life
T2™ Technology and precision applied titanium coating help dissipate heat making blades last longer
Faster Cuts
Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

Applications

Metal Cutting

Technical specifications


Attributes
Length152 mm
MaterialMetal
Thickness0.9 mm
Total length152 mm
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ Each
£ 26.89 incl. VAT
  • Sold out