Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
908854 ABRASIVE WHEEL 50X50X6 MEDIUM
908854 ABRASIVE WHEEL 50X50X6 MEDIUM
Flapwheel Tyrolit
References
tyrolit:
908854
rubix:
264A2545
ean:
9003179088542
Technical specifications
Outer diameter
50
mm
Length
50
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : 908854 ABRASIVE WHEEL 50X50X6 MEDIUM
Technical specifications
Attributes
Logistic Weight
55
g
Outer diameter
50
mm
Length
50
mm
Grain
Medium
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.72
excl. VAT
/
Each
£
10.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
KLINGSPOR KM61325X15X6 SMALL ABRASIVE MOP 25 X 15 X 6 P240
3M 09700R+ FLAP BRUSH PF-ZR 50 X 25MM MEDIUM SINGLE
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
PFERD 44510066 FAN GRINDER F 6040/6 A 60
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120