Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
Flapwheel Klingspor
References
klingspor:
10027
rubix:
247A2858
ean:
4014855097814
Technical specifications
Outer diameter
165
mm
Length
25
mm
Grain
240
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 10027 XBR 165X25X13MM P240 SM611 LARGE MOP
Technical specifications
Attributes
Outer diameter
165
mm
Length
25
mm
Grain
240
Reaming diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.58
excl. VAT
/
Each
£
65.50
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 03769 COMBI WHEEL CB-ZS 75MMX45MMX6MM P180
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
KLINGSPOR ABRASIVE DISC 259043
NORTON 110X100X19 FINE A 63642557405
3M 09705 SCOTCH-BRITE CLEAN FINISH FLAP BRUSH CF-FB 63MMX32MM A VFN
PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
KLINGSPOR ANGLE GRINDER MOP 115MM X 80G 277016
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP
PFERD 44411126 FAN GRINDER F 3030/6 A120
GARRYSON 50X50FINTFINISHWHEEL 086512
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
KLINGSPOR ANGLE GRINDER MOP 115MM X 40G 277014
3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330