Scriber gauge
Filter Options
CATEGORIES
scriber gauge (9)
Brand
giss cutline
(4)
mitutoyo
(4)
roebuck
(1)
7 Product(s) with 9 variant(s):
CUTLINE 892082 DIGITAL ABS HEIGHT GAUGE 0-300MM
- Superseded Ref:7875653
- giss cutline:892082
- rubix:245A6337
- ean:3660338446719
- Usually arrives within 14 working days
- Tracking height:300 mm
- Calliper gauge:300 mm
- Digital:yes
£ 217.82 excl. VAT
/ Each
CUTLINE 892079 ANALOGUE VERNIER HEIGHT GAUGE 0-300MM
- Superseded Ref:7875651
- giss cutline:892079
- rubix:245A6335
- ean:3660338446696
- Usually arrives within 14 working days
- Tracking height:300 mm
- Calliper gauge:300 mm
- Digital:no
£ 91.50 excl. VAT
/ Each
MITUTOYO 192-632-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
- mitutoyo:192-632-10
- rubix:231555
- ean:4946368583372
- Usually arrives within 14 working days
- Tracking height:600 mm
- Calliper gauge:11 mm
- Digital:yes
£ 1,399.26 excl. VAT
/ Each
MITUTOYO 514-103 VERNIER HEIGHT GAUGE
- mitutoyo:514-103
- rubix:231545
- ean:4946368096230
- Usually arrives within 14 working days
- Tracking height:300 mm
- Calliper gauge:15 mm
- Digital:no
£ 414.29 excl. VAT
/ Each
MITUTOYO 192-630-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
- mitutoyo:192-630-10
- rubix:231557
- ean:4946368583358
- Usually arrives within 14 working days
- Tracking height:300 mm
- Calliper gauge:11 mm
- Digital:yes
£ 951.13 excl. VAT
/ Each
MITUTOYO 192-613-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
- mitutoyo:192-613-10
- rubix:80990894
- ean:4946368583327
- Usually arrives within 14 working days
- Tracking height:475 mm
- Digital:yes
£ 951.13 excl. VAT
/ Each
ROEBUCK ELECTRICAL HEIGHT GAUGE 12/300MM
- roebuck:4971798
- rubix:1370727
- In stock: Next day delivery
- Tracking height:300 mm
£ 331.88 excl. VAT
/ Each








