CUTLINE 892082 DIGITAL ABS HEIGHT GAUGE 0-300MM
Digital Height Gauge
See technical informationSee documentsReferences
Superseded Ref:7875653
GISS Cutline:892082
Rubix:245A6337
EAN:3660338446719

Documents
Product details : CUTLINE 892082 DIGITAL ABS HEIGHT GAUGE 0-300MM
DIGITAL ABS HEIGHT GAUGE 0-300MM
Strengths
LCD display
Applications
Digital Height Gauge
LCD display with clear reading
Staineless steel guideway
With fine adjustement
For standard workshop purposes
LCD display with clear reading
Staineless steel guideway
With fine adjustement
For standard workshop purposes
Technical specifications
Attributes
| Tracking height | 300 mm |
|---|---|
| Calliper gauge | 300 mm |
| Digital | yes |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 217.82 excl. VAT
/ Each
£ 261.38 incl. VAT
- Usually arrives within 14 working days
