Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Scriber gauges
Scriber gauges
Scriber gauge
CUTLINE 892079 ANALOGUE VERNIER HEIGHT GAUGE 0-300MM
CUTLINE 892079 ANALOGUE VERNIER HEIGHT GAUGE 0-300MM
Vernier Height Gauge
References
giss cutline:
892079
rubix:
245A6335
ean:
3660338446696
Technical specifications
Tracking height
300
mm
Calliper gauge
300
mm
Digital
no
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892079 ANALOGUE VERNIER HEIGHT GAUGE 0-300MM
ANALOGUE VERNIER HEIGHT GAUGE 0-300MM
Applications
Mechanical height gauge
easy read matt chrome finish scale
With fine adjustment
For standard workshop purposes
Technical specifications
Attributes
Tracking height
300
mm
Calliper gauge
300
mm
Digital
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.59
excl. VAT
/
Each
£
108.71
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE 892080 ANALOGUE VERNIER HEIGHT GAUGE 0-600MM
MITUTOYO 192-630-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
ROEBUCK VERNIER HEIGHT GAUGE 300MM
MITUTOYO 514-103 VERNIER HEIGHT GAUGE
MOOREWRI MW197-30DDL DIGITAL HEIGHT GAUGE 0-300MM BT
ROEBUCK VERNIER HEIGHT GAUGE 600MM
MOORE & WRIGHT E101B SURFACE GAUGE
MITUTOYO 192-613-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
MOORE & WRIGHT 6/150MM MITRE SAW HEIGHT GAUGE MW192-20D
CUTLINE 892082 DIGITAL ABS HEIGHT GAUGE 0-300MM
ROEBUCK DIGITAL HEIGHT GAUGE 300MM
CUTLINE 892083 DIGITAL ABS HEIGHT GAUGE 0-600MM
MOOREWRI MW197-60DDL DIGITAL HEIGHT GAUGE 0-600MM BT
MITUTOYO 192-632-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
ROEBUCK ELECTRICAL HEIGHT GAUGE 12/300MM