MITUTOYO 192-632-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Digital Height Gauge Double Column 0-24"/600mm, Inch/Metric
See technical informationReferences
Mitutoyo:192-632-10
Rubix:231555
EAN:4946368583372



Product details : MITUTOYO 192-632-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
This High Accuracy Height Gauge offers you the following benefits:
- Its double-column structure ensures high measuring accuracy.
- Carbide-tipped scriber provided
- Large character height of 11 mm provides good readability.
Technical specifications
Attributes
| Tracking height | 600 mm |
|---|---|
| Calliper gauge | 11 mm |
| Digital | yes |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 1,399.26 excl. VAT
/ Each
£ 1,679.11 incl. VAT
- Usually arrives within 14 working days