Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
SDS+ QFDS
References
armeg:
S20.0X1000
rubix:
234A9408
Technical specifications
Total length
1000
mm
Drilling diameter
20
mm
Length of cut
950
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
20.0 x 1000 Premium SDS Plus Drill (L)1000 mm x (Dia)20.0 mm
Technical specifications
Attributes
Total length
1000
mm
Drilling diameter
20
mm
Length of cut
950
mm
Body material
steel
Type of tail
sds plus
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.62
excl. VAT
/
Each
£
67.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
BOSCH 2608597668 DRILL BIT 13MM X 90MM SILVER PERCUSION
DEWALT DT6674-XJ EXTREME MASONRY 5.5 X 85MM DRILL BIT
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
M6 X 160MM MASONRY DRILL
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
BOSCH 2608831009 SDS-PLUS 3; 6 X 150 X 215 MM
DEWALT DT9558-QZ SDS-PLUS MASONRY DRILL BIT 12 X 600MM
DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM
DEWALT DT9588-QZ SDS-PLUS MASONRY DRILL BIT 18 X 250MM
DEWALT DT6687-XJ 12X150MM MASONRY DRILL
DEWALT DT9601-QZ SDS-PLUS MASONRY DRILL BIT 20 X 1000MM
ROEBUCK 866766 SDSPLUS TRIAX CONCRETE DRILL BITS 5 X 110 MM PK12
ROEBUCK 853484 CONCRETE SDS PLUS TRIAX DRILL 8 X 260 MM
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12