FACOM SQUARE 819.300CLO
819.CLO - Stainless steel flanged precision squares - Class 0
See technical informationReferences
Facom:819.300CLO
Rubix:1235494
EAN:3148512052081


Technical specifications
| Type | precision squares with stainless stell cap - calss 0 |
|---|
Product details : FACOM SQUARE 819.300CLO
819.CLO - Stainless steel flanged precision squares - Class 0
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
Strengths
• Permanent dimensional stability due to construction from stainless steel
• Highly precise control of right angles according to tolerance class 0
• Ground surfaces for optimal flatness and reproducible measurement results
• Stop base for a secure and stable support on the workpieces to be inspected
• Highly precise control of right angles according to tolerance class 0
• Ground surfaces for optimal flatness and reproducible measurement results
• Stop base for a secure and stable support on the workpieces to be inspected
Applications
This angle is suitable for use in mechanical workshops, in maintenance and in manufacturing for dimensional and alignment checks, and is ideal for measuring stations, test rigs, as well as production environments where the highest accuracy for right angles is required.
Technical specifications
Attributes
| Logistic Weight | 2154 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x245x55 mm |
| Package weight | 2154 g |
| Type | precision squares with stainless stell cap - calss 0 |
| Precision | ± 5 + h/50 µm |
| Branch length | 300 mm |
Show UNSPSC/ECL@SS
£ 531.29 excl. VAT
/ Each
£ 637.55 incl. VAT
- Delivery usually within ( 14 ) days