References
Gedore:106/C-200-N
Rubix:214A1088
Manufacturer :1120549
EAN:4036976112986

Documents
Product details : GEDORE 106/C-200-N PULLING LEG 20MM
Pulling leg, 200 mm 1 leg incl. clamping parts with the reliable screw connection in various lengths
Technical specifications
Attributes
| Logistic Weight | 1663 g |
|---|---|
| Type | pulling hook |
Show UNSPSC/ECL@SS
£ 76.89 excl. VAT
/ Each
£ 92.27 incl. VAT
- Delivery usually within ( 22 ) days
