Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Protractor
MOORE & WRIGHT CENTRE HEAD
MOORE & WRIGHT CENTRE HEAD
Traditional Precision Combination Set
References
moore & wright:
CSCH
rubix:
030896
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT CENTRE HEAD
Strengths
•Fully hardened and tempered precision rules with deeply etched graduations on both sides for ease of reading and long life
•Fully hardened and ground datum faces to resist wear
•Centrally mounted protractor vial allows unrestricted viewing
Technical specifications
Attributes
Type
Traditional Precision Combination Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.38
excl. VAT
/
Each
£
89.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 187-105 ACUTE ANGLE ATTACHMENT
ROEBUCK UNIVERSAL BEVEL PROTRACTOR
MOORE & WRIGHT 12 INCH /300MM DIGITAL ANGLE RULE 506-02 MW506-02
MOORE & WRIGHT DIGITAL PROTRACTOR 12 INCH / 300MM
MITUTOYO 187-551 DIGITAL UNIVERSAL PROTRACTOR
MOORE & WRIGHT DIGITAL PROTRACTOR 8 INCH / 200MM
MOORE & WRIGHT 200MM DIGITAL PROTRACTOR GRAD. SCALE
MITUTOYO 187-908 UNIVERSAL PROTRACTOR
MOORE & WRIGHT SQUARE HEAD CSSH
MOORE & WRIGHT PROTRACTOR CSPRO
MOORE & WRIGHT DIGITAL PROTRACTOR 4 INCH / 100MM
CUTLINE 892301 PRECISION SQUARE WITH BASE PLATE GRADE 2 300X175MM
FACOM 1202 STEEL VEE BLOCKS FOUR 90 NOTCHES 20 MICRONS 120 X 120
GEDORE 106/C-200-N PULLING LEG 20MM
ECLIPSE 214 MATCHED PAIR VEE BLOCKS