CUTLINE SET OF HSS DRILLS TIN 1 - 10MM X 0.5MM 19 PCE 860896
Set of hss drills tin coated
See technical informationSee documentsReferences
Superseded Ref:4971490
GISS Cutline:860896
Rubix:860896
EAN:3660338157127


Technical specifications
| Number of elements | 19 |
|---|---|
| Range | from ø1 to ø10 |
| Increment | 0.5 mm |
Documents
Product details : CUTLINE SET OF HSS DRILLS TIN 1 - 10MM X 0.5MM 19 PCE 860896
Set of hss ground drills tin coated
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
HSS TIN DRILL BITS SET - 19 PCES - D.1 TO D.10 / 0,5
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | from ø1 to ø10 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Coating | tin |
| Machining material | steels / cast iron / non-ferrous |
| Tip angle | 130 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 48.88 excl. VAT
/ Each
£ 58.66 incl. VAT
- In stock: Next day delivery