Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5
DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5
Dormer Jobber Drill Set
References
dormer:
A08910
rubix:
2591476
ean:
7320760702246
Product details
Technical specifications
Product details : DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5
High Speed Steel (HSS) provides good hot hardness when drilling
Strengths
118° split point provides self-cantering, low thrust and easier penetration
Strong flute designed specifically for drilling stainless steels
Applications
Drilling
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.27
excl. VAT
/
Each
£
27.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
GUHRING 00571 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS
MILWAUKEE 48894760 HEX SHANK REDHEX HSS METAL DRILL BIT SET 19 PCE
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754
ROEBUCK TIN DRILL SET 1/16-1/2
TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764
TITEX A1549TFP-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960909
TITEX A6589DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834813
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 10MM X 0.5MM 19 PCE 861146
TITEX A6994TFP-8.3 DRILLS SOLID CARBID 16 X DC 5565038
GUHRING 00201 000.019 HSS DRILL SETS 9002010000190