• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tweezers
  7. LINDSTROM 9858 SET OF 2 TWEEZERS TIP STYLE AA-SA SS-SA

LINDSTROM 9858 SET OF 2 TWEEZERS TIP STYLE AA-SA SS-SA

Set

See technical information

References

Lindström:9858
Rubix:45026213
EAN:7314150111862
brand logo
brand logo

Product details : LINDSTROM 9858 SET OF 2 TWEEZERS TIP STYLE AA-SA SS-SA


Technical specifications


Attributes
Logistic Weight60 g
Show UNSPSC/ECL@SS
£ 35.66 excl. VAT
/ Each
£ 42.79 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 923764 UNIVERSAL TWEEZERS INSULATED 1000V 148MMKNIPEX 920878ESD SMD PRECISION TWEEZERS ESD STAINL STEEL 118MMKNIPEX 929491 UNIVERSAL CROSS JAW TWEEZERS INOX 160MMLINDSTROM TL 00B-SA TWEEZERKNIPEX 920254 SMD PRECISION TWEEZERS STAINLESS STEEL 115MMLINDSTROM TL AA-SA-SL TWEEZERKNIPEX 922301 TITANIUM TWEEZERS 110MMFACOM 148 TWEEZERSKNIPEX 923436 UNIVERSAL TWEEZERS STAINLESS STEEL 152MMKNIPEX 922305 TITANIUM TWEEZERS 120MMKNIPEX 926443 UNIVERSAL TWEEZERS STAINLESS STEEL 120MMKNIPEX 920901ESD PLASTIC TWEEZERS ESD BLACK 115MMKNIPEX 922871ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 110MMKNIPEX 922103 PRECISION TWEEZERS STAINLESS STEEL 110MMKNIPEX 922761 UNIVERSAL TWEEZERS INSULATED 1000V 125MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap