PFERD 43105021 ROTARY WIRE BRUSH 80 X 4 X 6 MM STEEL 0.20
Shank mounted wheel brush, crimped rbu
See technical informationReferences
Pferd Tools:RBU 8004/6 ST 0,20
Rubix:228A7642
Manufacturer :43105021
EAN:4007220806616



Product details : PFERD 43105021 ROTARY WIRE BRUSH 80 X 4 X 6 MM STEEL 0.20
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Brush diameter | 80 mm |
|---|---|
| Wire diameter | 0.2 mm |
| Speed | 44 rpm |
| Width | 80 mm |
| Wire | steel |
| Use | roughening;deburring;cleaning;removing paint;derusting;removing oxide layers |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days
