Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
Circular brush on rod Osborn
References
osborn:
0008-600.811
rubix:
243A9507
manufacturer :
0008600811
ean:
4013349346834
Product details
Technical specifications
Product details : OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
50
x
48
mm
Logistic Weight
71,56
g
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.15
excl. VAT
/
Each
£
2.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43102021 ROTARY WIRE BRUSH 30 X 9 X 6 MM STEEL 0.20
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
PFERD 43104053 ROTARY WIRE BRUSH 70 X 4 X 6 MM INOX 0.20
PFERD 43106001 ROTARY WIRE BRUSH 80 X 15 X 6 MM STEEL 0.30
PFERD 43108006 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM INOX 0.50
PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
PFERD 43104001 ROTARY WIRE BRUSH 50 X 15 X 6 MM STEEL 0.20
OSBORN 50MMX6MMCUPBRUSH 0002-930821
PFERD 43105003 ROTARY WIRE BRUSH 70 X 15 X 6 M INOX 0.30
OSBORN CIRCULAR BRUSH 40 X 11 X 6MM SHANK 0.2MM WIRE 503142
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
OSBORN 7002507342 WHEEL BRUSH CRIMPED WIRE S/S D80
OSBORN 0002-503.143 0002-503143 ROTARY BRUSH D40X16 S6 CR-STW 020
PFERD 43106003 ROTARY WIRE BRUSH 80 X 15 X 6 MM INOX 0.30
KLINGSPOR 358369 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G320 BRS 600 P