MITUTOYO 118-118 0-25MM SHEET METAL MICROMETER SPHERICAL ANVIL SPINDLE
Sheet Metal Micrometer
See technical informationReferences
Mitutoyo:118-118
Rubix:80380891
EAN:4946368011929

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Graduation | 27.5 mm |
Product details : MITUTOYO 118-118 0-25MM SHEET METAL MICROMETER SPHERICAL ANVIL SPINDLE
Strengths
•Measures thickness of sheet metal, paper, plastic and rubber parts
•It has ratchet stop for constant force
•It has ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Graduation | 27.5 mm |
| Spindle diameter | 8 mm |
| Depth | 150 mm |
| Reading | 0.01 mm |
Show UNSPSC/ECL@SS
£ 297.82 excl. VAT
/ Each
£ 357.38 incl. VAT
- Usually arrives within 14 working days