MITUTOYO 510-121 INDICATING MICROMETER WITH BUTTON RIGHT
Indicating Micrometer with Button Right
See technical informationSee documentsReferences
Mitutoyo:510-121
Rubix:122A4192
EAN:4946368386218

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 510-121 INDICATING MICROMETER WITH BUTTON RIGHT
Strengths
•It is easy to use when operated one-handed due to retractable anvil
Protection level IP54 and large and easy to read characters on the dial plate
Large dial comparator for easy reading (+/- 0,06 mm)
Tolerance markers for GO/NG measurements
8 mm spindle diameter gives easy positioning and highly accurate measurements
Protection level IP54 and large and easy to read characters on the dial plate
Large dial comparator for easy reading (+/- 0,06 mm)
Tolerance markers for GO/NG measurements
8 mm spindle diameter gives easy positioning and highly accurate measurements
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.001 mm |
Show UNSPSC/ECL@SS
£ 703.29 excl. VAT
/ Each
£ 843.95 incl. VAT
- Usually arrives within 14 working days