MITUTOYO 389-351-30 DIGITAL SHEET METAL MICROMETER IP65
Digital Sheet Metal Micrometer
See technical informationSee documentsReferences
Mitutoyo:389-351-30
Rubix:80354905
EAN:4946368689203

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 0.001 mm |
Documents
Product details : MITUTOYO 389-351-30 DIGITAL SHEET METAL MICROMETER IP65
This Digimatic Sheet Metal Micrometer is designed with a deep frame, for measuring the thickness of sheet material.
Strengths
•Measures thickness of sheet metal, paper,
Plastic and rubber parts
With ratchet stop for constant force
With a standard bar except for 0 - 1” /
0 - 25mm model
Plastic and rubber parts
With ratchet stop for constant force
With a standard bar except for 0 - 1” /
0 - 25mm model
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 0.001 mm |
| Spindle diameter | 6.35 mm |
| Depth | 150 mm |
| Reading | 0.01 mm |
Show UNSPSC/ECL@SS
£ 548.73 excl. VAT
/ Each
£ 658.48 incl. VAT
- Usually arrives within 14 working days